Skip Content
AERATOR,SMALL INSERT W/WASHER,1.5 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR,SMALL INSERT W/WASHER,1.5 G

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGL7
  • Mfr. Model # 4XGL7
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Aerator
  • Finish Chrome
  • Thread Size -
  • Package Quantity 1
  • Standards WaterSense
  • Flow Rate 1.50 gpm
  • Flow Outlet Type Aerated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list