Skip Content
AERATOR,METRIC,CHROME,2.2GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR,METRIC,CHROME,2.2GPM

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EPV8
  • Mfr. Model # 3EPV8
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Chrome
  • Item Aerated Stream Spray Head
  • Package Quantity 1
  • Flow Rate 2.20 gpm
  • Thread Size 15/16"-27
  • Flow Outlet Type Aerated
  • Thread Size Type Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list