Skip Content
AERATOR MALE 13/16-27 0.5GPM SPRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR MALE 13/16-27 0.5GPM SPRY

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10N182
  • Mfr. Model # 10N182
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Chrome
  • Flow Rate (GPM) 0.5
  • Item Faucet Aerator
  • Thread Size 13/16"-27
  • Type Male
  • Package Quantity 1
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Stream Spray

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List