AERATOR,LAM.VANDAL RESISTANT,MALE,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AERATOR,LAM.VANDAL RESISTANT,MALE,2

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EPZ3
  • Mfr. Model # 3EPZ3
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Chrome
  • Item Lpm Laminar Flow Spray Head
  • Package Quantity 1
  • Flow Rate 2.20 gpm
  • Flow Outlet Type Laminar
  • Thread Size Type Male
  • Thread Size 15/16"-27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list