AERATOR,DUAL,15/16-27X55/64-27IN,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AERATOR,DUAL,15/16-27X55/64-27IN,1.

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10N177
  • Mfr. Model # 10N177
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Chrome
  • Item Faucet Aerator
  • Package Quantity 1
  • Thread Size 15/16"-27 x 55/64"-27
  • Flow Rate 1.80 gpm
  • Standards NSF61
  • Flow Outlet Type Aerated
  • Thread Size Type Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list