Skip Content
AERATOR,15/16 IN AND 55/64-27 IN,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR,15/16 IN AND 55/64-27 IN,1.

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGG5
  • Mfr. Model # 4XGG5
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Chrome
  • Item Aerator
  • Package Quantity 1
  • Thread Size 15/16" and 55/64-27
  • Standards WaterSense
  • Flow Rate 1.50 gpm
  • Flow Outlet Type Aerated
  • Thread Size Type Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list