Skip Content
AERATOR, 1/2 MNPT, 1.5 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATOR, 1/2 MNPT, 1.5 GPM

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UZN9
  • Mfr. Model # 4UZN9
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Package Quantity 1
  • Item Aerator
  • Finish Chrome
  • Thread Size 15/16-27
  • Flow Rate 2.00 gpm
  • Flow Outlet Type Aerated
  • Thread Size Type Female
  • Standards Vandal Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list