Skip Content
AERATION TUBING, ID 3/8 IN, 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AERATION TUBING, ID 3/8 IN, 25 FT

MIXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPL1
  • Mfr. Model # 4JPL1
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Aeration
  • Colour Black
  • Inside Dia. 3/8"
  • Features Self Sinking
  • Length 25 ft.
  • Item Aeration Tubing
  • Material of Construction PVC
  • Temp. Range 0 to 125 Deg F
  • Outside Dia. 3/4"
  • Max. Pressure (PSI) 50
  • Hardness 78
  • Type -
  • Standards -
  • Wall Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list