Skip Content
AED PRO SEMI-AUTO/MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AED PRO SEMI-AUTO/MANUAL

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOLAEDPRO-SEMIAUTO
  • Mfr. Model # AEDPRO-SEMIAUTO
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 10.0 lbs

Technical Specs

  • Height 17-1/2"
  • Depth 15-1/2"
  • Width 12"
  • Item AED
  • Operation Mode Automatic
  • Screen Size 3" x 2-1/4"
  • Charging Time Less Than10 sec.
  • Information Displayed Depth & Rate, Time, Shocks, ECG
  • Energy Adult (120 J, 150 J, 200 J), Pediatric (50 J, 70 J, 85 J)