Skip Content
AED PLUS WITH GRAPHICAL - FRANCAIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AED PLUS WITH GRAPHICAL - FRANCAIS

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOLAEDPLUS-GC-F
  • Mfr. Model # AEDPLUS-GC-F
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 10.0 lbs

Technical Specs

  • Height 12"
  • Depth 6"
  • Item AED
  • Width 8"
  • Battery Lithium
  • Information Displayed Depth & Rate, Time, Shocks
  • Screen Size 2-5/8" x 1-5/16"
  • Charging Time Less Than10 sec.
  • Energy Adult (120 J, 150 J, 200 J), Pediatric (50 J, 70 J, 85 J)