Skip Content
AED PLUS TRAINER 2 UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AED PLUS TRAINER 2 UNIT

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOL8008-0050-01
  • Mfr. Model # 8008-0050-01
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 6.6 lbs

Technical Specs

  • Depth 16"
  • Height 17"
  • Item Trainer
  • Width 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list