Skip Content
AED PLUS 2010 UPGRADE, SINGLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AED PLUS 2010 UPGRADE, SINGLE KIT

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOL7771-000011-01
  • Mfr. Model # 7771-000011-01
  • UNSPSC # 42142105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 10"
  • Width 6-1/2"
  • Charging Time Less Than10 sec.
  • Item AED
  • Battery Lithium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list