ADVENTURERPRO 8100GX0.1G INCAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADVENTURERPRO 8100GX0.1G INCAL

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV8101C
  • Mfr. Model # AV8101C
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Scale Item Platform Bench Scale
  • Weighing Units g
  • Scale Sub-Category Analytical Balance
  • Scale Graduations 0.1 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list