ADVENTURERPRO 53GX0.001G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADVENTURERPRO 53GX0.001G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV53
  • Mfr. Model # AV53
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Scale Sub-Category Analytical Balance
  • Scale Item Platform Bench Scale
  • Capacity 50g
  • Item Pro Analytical Precision Balance Scale
  • Housing Material ABS Plastic
  • Power Unit (4) AA Batteries, AC Adapter
  • Standards CE, FCC, cULus, cCSAUs, NRTL
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Platform Material Stainless Steel
  • Weighing Surface Width 4-11/16"
  • Scale Display LCD
  • Digital/Mechanical Digital
  • Weighing Units g
  • Scale Graduations 0.001 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list