Skip Content
ADVENTURERPRO 410GX0.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADVENTURERPRO 410GX0.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV412
  • Mfr. Model # AV412
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Sub-Category Analytical Balance
  • Scale Item Platform Bench Scale
  • Scale Readability 0.01 g
  • Overall Height 2-7/8"
  • Item Balance Scale
  • Includes In Use Cover
  • Housing Material ABS Plastic
  • Capacity 410g
  • Overall Width 7-1/4"
  • Overall Length 10"
  • Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
  • Weighing Surface Width 5-7/8"
  • Power Unit (4) AA Batteries, AC Adapter
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Weighing Surface Depth 6-1/4"
  • Scale Connection Ports RS-232
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list