Skip Content
ADVENTURERPRO 4100GX0.1GINCAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADVENTURERPRO 4100GX0.1GINCAL

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV4101C
  • Mfr. Model # AV4101C
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Item Platform Bench Scale
  • Scale Readability 0.1 g
  • Scale Sub-Category Analytical Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list