Skip Content
ADVENTURERPRO 2100GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADVENTURERPRO 2100GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAAV2101
  • Mfr. Model # AV2101
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Scale Item Platform Bench Scale
  • Weighing Units g
  • Scale Readability 0.1 g
  • Scale Sub-Category Analytical Balance
  • Includes Stainless Steel Weighing Platform, Built In Security Bracket and Adjustable Feet
  • Item Balance Scale
  • Capacity 2100g
  • Overall Height 2-7/8"
  • Housing Material ABS Plastic
  • Overall Length 7-5/8"
  • Overall Width 10"
  • Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
  • Power Unit AC Adapter
  • Weighing Surface Width 5-13/16"
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 6-5/16"
  • Scale Connection Ports RS-232
  • Scale Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list