ADVANCED METRIC INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADVANCED METRIC INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA2900-6M
  • Mfr. Model # 2900-6M
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.65 lbs

Product Details

6-button advanced metric electronic indicator. Selectable resolution 0.01 mm/ 0.001 mm. Range 12 mm. Functions include origin set, zero set, counting direction switching, data output, limit set, value preset, reading hold, Max/Min/Runout value holding.

Technical Specs

  • Range 12 mm
  • Item 6-Button Metric Indicator with Selectable Resolution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list