Skip Content
ADVANCED FLEECE MENS JKT NAVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADVANCED FLEECE MENS JKT NAVY L

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP4302L
  • Mfr. Model # P4302L
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Polar Fleece
  • Colour Navy/Black
  • Material Polyester
  • Length 31"
  • Size Large
  • Closure Type Zipper, Snap
  • Lining Material Polyester
  • Fabric Weight 13.8 oz.
  • Insulated Yes
  • Fits Chest Size 38" - 40"
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list