Skip Content
ADVANCED FLEECE MENS JKT NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADVANCED FLEECE MENS JKT NAVY 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP43022XL
  • Mfr. Model # P43022XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy/Black
  • Closure Type Zipper, Snap
  • Material Polyester
  • Length 31"
  • Size 2X-Large
  • Item Polar Fleece
  • Lining Material Polyester
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Fabric Weight 13.8 oz.
  • Insulated Yes
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list