ADVANCED ENGLISH/METRIC INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADVANCED ENGLISH/METRIC INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA2900-6
  • Mfr. Model # 2900-6
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.65 lbs

Product Details

6-button advanced english/metric electronic indicator. Selectable resolution 0.0005, 0.0001, 0.00005 in/0.01 mm, 0.001 mm. Range 0.5 in/12 mm. Functions include origin set, zero set, counting direction switching, data output, limit set, value preset, reading hold, Max/Min/Runout value holding.

Technical Specs

  • Item 6-Button English Metric Indicator with Selectable Resolution
  • Range 1/2"/12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list