!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADVANCED 5-PC HOIST SYST W/MTG BRKT

ADVANCED 5-PC HOIST SYST W/MTG BRKT

DBI

ADVANCED 5-PC HOIST SYST W/MTG BRKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADVANCED 5-PC HOIST SYST W/MTG BRKT

ADVANCED 5-PC HOIST SYST W/MTG BRKT

DBI

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI8300009
  • Mfr. Model # 8300009
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 385.0 lbs

Product Details

Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • Item Hoist
  • Offset 11-1/2" - 27-1/2"
  • Base Depth 50"
  • Material Aluminum
  • Finish Powder Coated
  • Standards ANSI
  • Overall Height 70-1/2" - 83"
  • Base Width 37" - 64"
  • Max. Working Load 5,000 lbs.
  • Colour Fluorescent Green
  • For Use With SRL, Winch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list