Skip Content
ADR BLK STRG RCK 96WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 96WX24DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU962496WA
  • Mfr. Model # BU962496WA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 24"
  • For Use With Bulk Storage Rack
  • Material Steel
  • Height 96"
  • Width 96"
  • Number of Shelves 3
  • Load Capacity 2,150 lbs.
  • Capacity per Shelf 2,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,150 lbs.
  • Decking Material Corrugated Steel
  • Includes (6) Beams, Front to Back Supports and Frame
  • Item Bulk Storage Rack Add-On Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list