Skip Content
ADR BLK STRG RCK 96WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 96WX24DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU962496PA
  • Mfr. Model # BU962496PA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Depth 24"
  • Height 96"
  • Material Steel
  • Number of Shelves 3
  • Capacity per Shelf 2,150 lbs.
  • Adjustable Increments 2"
  • Load Capacity 2,150 lbs.
  • Width 96"
  • Beam Capacity 2,150 lbs.
  • Decking Material Particle Board
  • Includes (6) Beams, Front to Back Supports and Frame
  • Item Bulk Storage Rack Add-On Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list