Skip Content
ADR BLK STRG RCK 96WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 96WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU962472WA
  • Mfr. Model # BU962472WA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 186.0 lbs

Technical Specs

  • Depth 24"
  • Colour Medium Gray
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Height 72"
  • Number of Shelves 3
  • Width 96"
  • Load Capacity 2,150 lbs.
  • Material Steel
  • Adjustable Increments 2"
  • Capacity per Shelf 2,150 lbs.
  • Beam Capacity 2,150 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Add-On Unit
  • Includes (6) Beams, Front to Back Supports and Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list