ADR BLK STRG RCK 96WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADR BLK STRG RCK 96WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU962472CA
  • Mfr. Model # BU962472CA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • For Use With Bulk Storage Rack
  • Finish Powder Coated
  • Height 72"
  • Number of Shelves 4
  • Material Steel
  • Width 96"
  • Load Capacity 2,150 lbs.
  • Capacity per Shelf 2,150 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,150 lbs.
  • Decking Material Corrugated Steel
  • Includes (6) Beams, Front to Back Supports and Frame
  • Item Bulk Storage Rack Add-On Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list