Skip Content
ADR BLK STRG RCK 72WX36DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 72WX36DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU723696WA
  • Mfr. Model # BU723696WA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 36"
  • Height 96"
  • For Use With Bulk Storage Rack
  • Width 72"
  • Material Steel
  • Number of Shelves 3
  • Capacity per Shelf 2,750 lbs.
  • Load Capacity 2,750 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,750 lbs.
  • Decking Material Wire
  • Item Bulk Storage Rack Add-On Unit
  • Includes (6) Beams, Front to Back Supports and Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list