Skip Content
ADR BLK STRG RCK 72WX36DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 72WX36DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU723672PA
  • Mfr. Model # BU723672PA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 237.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Material Steel
  • Height 72"
  • Number of Shelves 4
  • Width 72"
  • Capacity per Shelf 2,750 lbs.
  • Load Capacity 2,750 lbs.
  • Adjustable Increments 2"
  • Beam Capacity 2,750 lbs.
  • Decking Material Particle Board
  • Item Bulk Storage Rack Add-On Unit
  • Includes (6) Beams, Front to Back Supports and Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list