Skip Content
ADR BLK STRG RCK 48WX48DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 48WX48DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU484896WA
  • Mfr. Model # BU484896WA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 48"
  • For Use With Bulk Storage Rack
  • Height 96"
  • Number of Shelves 3
  • Material Steel
  • Load Capacity 4,150 lbs.
  • Width 48"
  • Beam Capacity 4,150 lbs.
  • Adjustable Increments 2"
  • Capacity per Shelf 4,150 lbs.
  • Decking Material Wire
  • Includes (6) Beams, Front to Back Supports and Frame
  • Item Bulk Storage Rack Add-On Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list