Skip Content
ADR BLK STRG RCK 48WX36DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 48WX36DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU483696WA
  • Mfr. Model # BU483696WA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 36"
  • Colour Medium Gray
  • For Use With Bulk Storage Rack
  • Height 96"
  • Material Steel
  • Number of Shelves 3
  • Capacity per Shelf 4,150 lbs.
  • Width 48"
  • Load Capacity 4,150 lbs.
  • Beam Capacity 4,150 lbs.
  • Adjustable Increments 2"
  • Decking Material Wire
  • Item Bulk Storage Rack Add-On Unit
  • Includes (6) Beams, Front to Back Supports and Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list