ADR BLK STRG RCK 48WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADR BLK STRG RCK 48WX24DX96H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU482496PA
  • Mfr. Model # BU482496PA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Bulk Storage Rack
  • Height 96"
  • Material Steel
  • Width 48"
  • Load Capacity 4,150 lbs.
  • Number of Shelves 4
  • Adjustable Increments 2"
  • Capacity per Shelf 4,150 lbs.
  • Beam Capacity 4,150 lbs.
  • Decking Material Particle Board
  • Item Bulk Storage Rack Starter Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list