Skip Content
ADR BLK STRG RCK 48WX24DX72H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADR BLK STRG RCK 48WX24DX72H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBU482472PA
  • Mfr. Model # BU482472PA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Height 72"
  • For Use With Bulk Storage Rack
  • Finish Powder Coated
  • Material Steel
  • Number of Shelves 4
  • Width 48"
  • Load Capacity 4,150 lbs.
  • Beam Capacity 4,150 lbs.
  • Capacity per Shelf 4,150 lbs.
  • Adjustable Increments 2"
  • Decking Material Particle Board
  • Item Bulk Storage Rack Add-On Unit
  • Includes (6) Beams, Front to Back Supports and Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list