Skip Content
ADMITTANCE SIGN,6 X 9IN,R/WHT,ACRYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADMITTANCE SIGN,6 X 9IN,R/WHT,ACRYL

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JLA7
  • Mfr. Model # 6JLA7
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 6"
  • Item Admittance Sign
  • Legend No Admittance Employees Only Vendors & Visitors Must Register AT Main Office
  • Width 9"
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Sign Subject Matter Employees and Visitors
  • Double-Sided No
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list