Skip Content
ADMITTANCE SIGN,3 X 9IN,WHT/BR,ACRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADMITTANCE SIGN,3 X 9IN,WHT/BR,ACRY

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKX5
  • Mfr. Model # 6JKX5
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Item Admittance Sign
  • Width 9"
  • Legend No Admittance
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Mounting Style Surface
  • Sign Legend Color White
  • Sign Background Color Black, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list