Skip Content
ADMITTANCE SIGN,2 X 8IN,WHT/R,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADMITTANCE SIGN,2 X 8IN,WHT/R,VINYL

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWZ7
  • Mfr. Model # 2UWZ7
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.04 lbs

Technical Specs

  • Width 8"
  • Item Admittance Sign
  • Height 2"
  • Legend Style Text
  • Thickness 0.004"
  • Legend No Soliciting
  • Operating Temp. Range 100 Degrees F
  • Header No Header
  • UV Resistant No
  • Sign Material Vinyl
  • ANSI Compliant No
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant No
  • Sign Subject Matter Security and Surveillance
  • Sign Shape Rectangle
  • Sign Background Color Red
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list