Skip Content
ADMITTANCE SIGN,12 X 18IN,R/WHT,ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADMITTANCE SIGN,12 X 18IN,R/WHT,ENG

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUU1
  • Mfr. Model # 6DUU1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 12"
  • Item Admittance Sign
  • Width 18"
  • Legend Private Property Authorized Personnel Only Trespassers Will Be Prosecuted
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Sign Mounting Style Surface
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Legend Color Red, White
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list