Skip Content
ADMITTANCE SIGN,12 X 18IN,BK AND R/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADMITTANCE SIGN,12 X 18IN,BK AND R/

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUV6
  • Mfr. Model # 6DUV6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 12"
  • Item Admittance Sign
  • Legend Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of The Law
  • Width 18"
  • Legend Style Text
  • Sign Material Aluminum
  • Header No Header
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Mounting Style Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • UV Resistant Yes
  • Sign Legend Color Black, White
  • Sign Subject Matter Trespassing and Property
  • Sign Shape Rectangle
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list