ADMITTANCE SIGN,12 X 12IN,WHT/R,AL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADMITTANCE SIGN,12 X 12IN,WHT/R,AL,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CP94
  • Mfr. Model # 9CP94
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 12"
  • Item Admittance Sign
  • Width 12"
  • Legend Stop Authorized Personnel Only
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Sign Mounting Style Surface
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list