Skip Content
ADJUSTING TOOL,TIE ROD,1 7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTING TOOL,TIE ROD,1 7/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZN3
  • Mfr. Model # 1MZN3
  • UNSPSC # 25172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Adjusts Most Vehicle And Ford F-250 Through F-450 Truck Tie Rod/Pitman Arm Adjusting
  • For Use With 1/2" Square Driver Ratchet
  • Item Adjusting Tool
  • Length (In.) 4-1/4
  • Material Steel
  • Includes -
  • Type Tie Rod
  • Size 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list