ADJUSTBLE EXTENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTBLE EXTENDER

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBA50A-GRG
  • Mfr. Model # BA50A-GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 1.28 lbs

Product Details

Box and fixture hanger is adjustable. For use with speaker cases, emergency light fixtures, and other such items installed in a suspended ceiling. Load Limit without drop wire, 125 lbs. Load Limit with drop wire, 70 lbs. Height 1-1/2 to 8-3/4 inches. Stan

Technical Specs

  • Item T-Bar Ceiling Adjustable Box Mounting Bracket, Accomodates Heights from 1-1/2" to 8-3/4" Deep, Load Rating 25 lbs., 70 lbs. with Dedicated Dropwire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list