ADJUSTBL SPEED MOTR,PERM MAGNET DC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTBL SPEED MOTR,PERM MAGNET DC,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z226
  • Mfr. Model # 4Z226
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Application For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
  • Full Load Amps 7.5
  • Features Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • HP 1-1/2
  • HP @ 1725 RPM 1.034
  • Includes Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • Max. Torque 37.8 in.-lb.
  • Nameplate RPM 2500
  • Thermal Protection None
  • Item Adjustable Speed Motor
  • Enclosure Totally Enclosed Fan-Cooled
  • Cord 3 Conductor
  • HP @ 2500 RPM 1-1/2
  • Input Voltage 230VAC
  • Motor Type Permanent Magnet DC
  • Mounting C-face with Removable Rigid Base
  • Overall Height 7"
  • Overall Width 6-1/2"
  • Overall Length 19-1/2"
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • Frame 56C
  • Speed Range 50 to 1
  • Ambient Temperature 40 Degrees C
  • Output Voltage 180VDC
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list