ADJUSTBL SPEED MOTOR,PERM MAGNET DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADJUSTBL SPEED MOTOR,PERM MAGNET DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F800
  • Mfr. Model # 1F800
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • Application For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
  • Features Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • Full Load Amps 5.0
  • HP 1/2
  • Includes Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • Max. Torque 18.2 in.-lb.
  • Item Adjustable Speed Motor
  • HP @ 1725 RPM 0.5
  • Nameplate RPM 1750
  • Thermal Protection None
  • Cord 3 Conductor
  • Input Voltage 115VAC
  • Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Permanent Magnet DC
  • Overall Length 16-1/2"
  • Rotation CW/CCW
  • Overall Width 6-1/2"
  • Overall Height 7"
  • Mounting C-face with Removable Rigid Base
  • Shaft Length 1-7/8"
  • Speed Range 50 to 1
  • Frame 56C
  • Output Voltage 90VDC
  • Motor Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.00
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list