Skip Content
ADJUSTABLE ZINC NOZZLE 125PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE ZINC NOZZLE 125PSI

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWN440GP
  • Mfr. Model # 440GP
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Max. Temp. 100 Degrees F
  • Colour Black/Red
  • Flow Rate 420 gph
  • Construction Die-Cast Zinc
  • Flow Control Yes
  • Max. Pressure 125 PSI
  • Features Adjustable Tip for a Range of Spray Options to Tackle Any Cleaning Task, Ergonomic Handle with Non-Slip Grip for Comfort During Extended Use, Flow Control Dial Customizes Force of the Water Stream, Hold-Open Clip Allows for a Continuous Spray without Squeezing
  • Item Adjustable Spray Nozzle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List