Skip Content
ADJUSTABLE WRENCH SET,WIDE CAP,3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJUSTABLE WRENCH SET,WIDE CAP,3 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2NZD4
  • Mfr. Model # 2NZD4
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Finish Black Oxide
  • Item Adjustable Wrench Set
  • Material Chrome Vanadium Steel
  • Number of Pieces 3
  • Handle Ergonomic
  • Overall Length 6", 8", 10"
  • Jaw Capacity 15/16", 1-1/8", 1-5/16"
  • Insulated / Uninsulated Uninsulated
  • Adjustable Wrench Grip Style Ergonomic
  • Nonsparking No
  • Wrench Nominal Length 6", 8", 10"
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list