ADJUSTABLE WRENCH 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADJUSTABLE WRENCH 18IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN500-18
  • Mfr. Model # 500-18
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • Item Adjustable Wrench
  • Finish Chrome Plated
  • Overall Length 18-1/4"
  • Material Alloy Steel
  • Jaw Capacity 2-1/16"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Plain
  • Wrench Nominal Length 18"
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list