Skip Content
ADJUSTABLE WIRE STRIPPER/CUTTER,22- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE WIRE STRIPPER/CUTTER,22-

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZP7
  • Mfr. Model # 2RZP7
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Simultaneously Cuts and Strips Up To 4 Wires in 1 Action, Adjustable Strip Length 1-5/16 to 1-9/16"
  • Item Adjustable Wire Stripper/Cutter
  • Standards -
  • Handle Type Plastic Sleeve
  • Capacity 22 - 24 AWG
  • Adjustable Manual
  • Cable Type Solid
  • Overall Length 6"
  • Functions Strip/Cut
  • Handle Material Plastic Sleeve
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list