Skip Content
ADJUSTABLE SCREW DRIVER CONTROL STO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE SCREW DRIVER CONTROL STO

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VED8
  • Mfr. Model # 2VED8
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • For Use With Royal Flushometer
  • Inlet (In.) -
  • Includes Stop Assembly
  • Item Adjustable Screwdriver Control Stop
  • Size 1"
  • Package Quantity 1
  • Type Toilets, With Free Spinning Vandal Resistant Cap
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list