Skip Content
ADJUSTABLE POLYESTER RETAINER,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE POLYESTER RETAINER,RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2YAT1
  • Mfr. Model # 2YAT1
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Eyewear Retainer
  • Material Polyester
  • Length Adjustable to (14")
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list