ADJUSTABLE POLYESTER RETAINER,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE POLYESTER RETAINER,GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2YAT3
  • Mfr. Model # 2YAT3
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Eyewear Retainer
  • Length Adjustable to (14")
  • Colour Green
  • Material Polyester
  • Attachment Type Fits Most Standard Frames
  • Metal Detectable No
  • X-Ray Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list