Skip Content
ADJUSTABLE MOUNTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE MOUNTING KIT

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKH1
  • Mfr. Model # 1VKH1
  • UNSPSC # 24101728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Fill Type -
  • Outside Dia. (In.) 1/2
  • Item Adjustable Mounting Kit
  • Overall Length (In.) 36
  • Tube Dia. (In.) -
  • Type For Adjustable Conveyor Brush
  • Backing Cold Rolled Steel
  • Bristle Color N/A
  • Profile -
  • Mounting Flange Size (In.) -
  • Handle Dia. (In.) -
  • Backing Width (In.) -
  • Overall Trim (In.) -
  • Backing Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list